Shop All Wire Terminals
Velvac
16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10
Mfr # 30317
Zoro # G5377495
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size 3/8 in
- Insulation Color Blue
- Tongue Width - Wire Connector 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30317
- Zoro # G5377495
- UPC # 728974160895
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.57 in |
Overall Length | 1.5 in |
Minimum Wire Size | 16 AWG |
Ring Width Ranges | 0.51 - 0.75 inches |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.57 in |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.57 in, Contact Material Nickel Alloy, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- Velvac Wire Terminals