Shop All Black Pipes
Velvac
1/4" FNPT x 2" Steel Pipe Nipple
Mfr # 016038
Zoro # G6507757
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Outside Dia. 35/64"
- Pipe Size (Fittings) 1/4" x 2"
- Inlet (In.) 3/8" (F)NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 016038
- Zoro # G6507757
- UPC # 728974010237
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Dia. | 35/64" |
Pipe Size (Fittings) | 1/4" x 2" |
Details
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple |
Inlet (In.) | 3/8" (F)NPT |
Basic Pipe Fitting Material | Metal |
Description
Pipe Nipple 1/4 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Brass Barb x 3/4 in. Machine Hose Thread Angle Stop Valve (APXGHV1234)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- ZORO SELECT Nipple, Schedule 40, 5/8"ID, 316 SS, 1-1/8"L (ZUSA-PF-2668)
- ZORO SELECT 1" x 9-1/2" Black Pipe Nipple Sch 40 (0830027009)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 80 (40606)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 40 (5P734)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40809)
- ANVIL 1X4 Xh Blk Steel CW Nipple (0330524208)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- Velvac Black Pipes