Shop All Trailer Wiring
Velvac
14 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK
Mfr # 050042
Zoro # G9488586
original price:
$411.40
41% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 100 ft.
- Number of Conductors 7
- Stranded / Solid Stranded
- Insulation Material - Wire and Cable PVC
- Wire Size (Wire and Cable) 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 050042
- Zoro # G9488586
- UPC # 728974019162
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Spool Length | 100 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.57 in |
Length | 100 ft |
Wire Size | 14 AWG |
Details
Number of Conductors | 7 |
Stranded / Solid | Stranded |
Insulation Material - Wire and Cable | PVC |
Standards | SAE J2394 |
Item | Trailer Cable |
Wire Color | Black, Red, Blue, Orange, Yellow, Brown, Red |
Temp. Range | -4 Degrees to 176 Degrees F |
Insulation Material (Wire and Cable) | PVC |
Max. Voltage | 60VDC |
Wire and Cable Item | Trailer Cable |
Color | Multicolor |
Conductor Material | Copper |
Jacket Color | Black |
Conductor Design | Stranded |
Trade Designation | GPT |
Voltage | 60 V |
Insulation Material | PVC |
Description
Trailer Cable, Number of Conductors 7, Wire Size 14 AWG, Insulation Material PVC, Wire Color Black, Blue, Brown, Green, Red, White, Yellow, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-206 For Mtd 954-0498 (265-206)
- AFE POWER 5-1/2 F X 7 B X 5-1/2 T X 8 H IN, AIR FILTER PRO DRY S (21-90015)
- WESTWARD Inflator Gauge, 5 to 120 psi (2FDL1)
- AFTERMARKET New Komatsu Excavator Front Cab Upper Windshield Glass 6 Series Plus (20Y-54-38122)
- VELVAC 14 AWG 7 Conductor Stranded Trailer Cable 500 ft. BK (050042-7)
- VELVAC 7-Way Pin To 6-Way Adapter (591009)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 100 ft. BK (050001)
- VELVAC Trailer Connector Socket, 12-24V (055052)
- VELVAC 7-Way T-Grip Plastic Plug W/Guard (593111)
- VELVAC 14 AWG 6 Conductor Stranded Trailer Cable 100 ft. BK (050007)
- GROTE Plug w/Guard, Die-Cast, 7-Pole (82-1019)
- Velvac Trailer Wiring