Shop All Black Pipes
Velvac
1/2" x 3" Black Pipe Nipple, Basic Pipe Fitting Material: Metal
Mfr # 016041
Zoro # G6507702
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2" x 3"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 016041
- Zoro # G6507702
- UPC # 728974010275
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 1/2" x 3" |
Details
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Description
Pipe Nipple 1/2 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shwr Curtn Hooklss 70X72 Clr (XG-02-CL)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 120 Xyv Yg Flush Valve (3010837)
- DIVERSITECH Woven Duct Strap, 1 3/4 in W x 100 Yds. L x 1-3/4" H (710-100)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24vDC (S211GF16NPFG9)
- ZORO SELECT 6" x 8" Black Pipe Nipple Sch 40 (0830062402)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNH30)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P664)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- Velvac Black Pipes