Shop All Black Pipes
Velvac
1/2" x 2" Black Pipe Nipple
Mfr # 016040
Zoro # G6507632
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 016040
- Zoro # G6507632
- UPC # 728974010251
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 1/2" x 2" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Pipe Nipple |
Description
Pipe Nipple 1/2 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- BECK Standard Black Nipple (0330775404)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- LEGEND VALVE 1" x 11" BLACK NIPPLE (355-115E)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 40 (5P715)
- BECK 6" Close Black Pipe Nipple Sch 80 (0332659002)
- BECK 1/4" x 2" Black Pipe Nipple Sch 40 (0330005604)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- Velvac Black Pipes