Shop All Trailer Wiring
Velvac
12 AWG 7 Conductor Stranded Trailer Cable 500 ft. BK
Mfr # 050019-7
Zoro # G9488577
product price: $1,533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,533.99
Free 30-Day Returns
Key Features
- Nominal Outside Dia. 0.63 in
- Color Multicolor
- Spool Length 500 ft.
- Max. Voltage 60VDC
- Insulation Material - Wire and Cable PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 050019-7
- Zoro # G9488577
- UPC # 728974019117
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Nominal Outside Dia. | 0.63 in |
Spool Length | 500 ft. |
Wire Size - Wire and Cable | (6) 12 AWG, (1) 10 AWG |
Length | 500 ft |
Wire Size | (1) 10 AWG, (6) 12 AWG |
Details
Color | Multicolor |
Max. Voltage | 60VDC |
Insulation Material - Wire and Cable | PVC |
Jacket Color | Black |
Wire Color | Black, Red, Blue, Orange, Yellow, Brown, Red |
Temp. Range | -4 Degrees to 176 Degrees F |
Conductor Material | Copper |
Insulation Material (Wire and Cable) | PVC |
Item | Trailer Cable |
Standards | SAE J2394 |
Wire and Cable Item | Trailer Cable |
Stranded / Solid | Stranded |
Number of Conductors | 7 |
Conductor Design | Stranded |
Insulation Material | PVC |
Voltage | 60 V |
Trade Designation | GPT |
Description
Trailer Cable, Number of Conductors 7, Wire Size (1) 10 AWG, (6) 12 AWG, Insulation Material PVC, Wire Color Black, Blue, Brown, Green, Red, White, Yellow, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPT x 1/2" or 5/8" ID Bronze Pipe to Hose Straight Fitting (PTH-5062)
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- GROTE Non Metallic Loom, Black, 3/4", 100 ft. (87-1007)
- PARKER Swivel Male Run Tee, 3/8 in. Tube Size (171PTC-6-4)
- VELVAC 4-Way Plug (055054)
- VELVAC Four Way Plug With Spring Guard (055059)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 100 ft. BK (050001)
- VELVAC Socket, 7-Way (593084)
- VELVAC 12 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK (050019)
- VELVAC 2 Cond Vert Pole Plug W/Cable Guard (593123)
- BLUE OX 6-WIRE ELECTRICAL COILED CABLE EXTENSION (BX8862)
- Velvac Trailer Wiring