Shop All Trailer Wiring
Velvac
12 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK
Mfr # 050019
Zoro # G9488561
original price:
$427.99
13% off
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material - Wire and Cable PVC
- Insulation Material (Wire and Cable) PVC
- Number of Conductors 7
- Nominal Outside Dia. 0.63 in
- Wire Color Black, Red, Blue, Orange, Yellow, Brown, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 050019
- Zoro # G9488561
- UPC # 728974019100
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Nominal Outside Dia. | 0.63 in |
Wire Size - Wire and Cable | (6) 12 AWG, (1) 10 AWG |
Spool Length | 100 ft. |
Length | 100 ft |
Wire Size | (1) 10 AWG, (6) 12 AWG |
Details
Insulation Material - Wire and Cable | PVC |
Insulation Material (Wire and Cable) | PVC |
Number of Conductors | 7 |
Wire Color | Black, Red, Blue, Orange, Yellow, Brown, Red |
Jacket Color | Black |
Item | Trailer Cable |
Color | Multicolor |
Wire and Cable Item | Trailer Cable |
Temp. Range | -4 Degrees to 176 Degrees F |
Stranded / Solid | Stranded |
Standards | SAE J2394 |
Conductor Material | Copper |
Max. Voltage | 60VDC |
Insulation Material | PVC |
Conductor Design | Stranded |
Trade Designation | GPT |
Voltage | 60 V |
Description
Trailer Cable, Number of Conductors 7, Wire Size (1) 10 AWG, (6) 12 AWG, Insulation Material PVC, Wire Color Black, Blue, Brown, Green, Red, White, Yellow, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY PACK Handy Horn Button #Handy Hp5160 Horn Button (HP5160)
- GROTE Heat Shrink Butt Connector, 16-14, PK1000 (88-2350)
- ECCO Replacement (EZ0000)
- SPEC-D TUNING 12-17 Hyundai Veloster Front Bumper Lip (LPF-VEL12GB-PQ)
- VELVAC 7-Way Pin To 6-Way Adapter (591009)
- VELVAC Trailer Connector Socket, 12-24V (055052)
- VELVAC 14 AWG 6 Conductor Stranded Trailer Cable 100 ft. BK (050007)
- VELVAC 4-Way Plug (055054)
- VELVAC Four Way Plug With Spring Guard (055059)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 500 ft. BK (050001-7)
- DRAW-TITE 05-12 FRONTIER/PATHFINDER/XTERRA/09-C EQUATOR W/FACTORY TOW PACKAGE 4 (118263)
- Velvac Trailer Wiring