Shop All Wire Terminals
Velvac
12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10
Mfr # 37416
Zoro # G5387042
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size 5/16 in
- Insulation Color Yellow
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 37416
- Zoro # G5387042
- UPC # 728974160833
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.53 in |
Overall Length | 1.45 in |
Tongue Width | 0.53 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Ring Width Ranges | 0.51 - 0.75 inches |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 90 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.53 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Minimum Operating Temperature 90 Degrees F, Overall Length 1.45 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250301C)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- BURNDY Insulated Multitap Connector, 1.95 In. L (1PL44)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- Velvac Wire Terminals