Shop All Black Pipe Fittings
Velvac
1" x 3/4" Malleable Iron Reducer Bushing
Mfr # 017000
Zoro # G6508551
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 3/4"
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017000
- Zoro # G6508551
- UPC # 728974011678
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Reducer Bushing |
Description
Reducer Bushing,1x3/4 In.,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Flat Strainer For - Part# Ts010386-45 (TS010386-45)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ADK00003)
- ZORO SELECT 2" Female NPT Black Forged Steel Cap Class 3000 (1MNE7)
- LEGEND VALVE 2" BLACK MERCHANT COUPLING (350-708)
- LEGEND VALVE 1/2" x 66 BLACK ASSORTMENT PAK (355-246)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222490)
- ANVIL 4" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003607)
- ZORO SELECT 3/4" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P486)
- ANVIL 8700144705 2 x 4.5 in. Black Nipple (407700)
- Velvac Fittings