Shop All Lab Mixers & Blenders
Velp Scientific
Vortex Mixer
Mfr # SA202A0176
Zoro # G2582287
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240
- Plug Style - Lab Equipment Standard
- Movement Type - Lab Shakers Vortex Mixer
- Hz 50/60
- Overall Height 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # SA202A0176
- Zoro # G2582287
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 5 1/8 in |
Overall Width | 5 7/8 in |
Overall Depth | 6 1/2 in |
Description
Shaker, Vortex Mixer, Speed Range 0 to 3,000 rpm, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 6 1/2 in, Overall Height 5 1/8 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- AMSCOPE Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes (APC)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- IKA Eurostar 60 Digital (0004446001)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- Velp Scientific Lab Mixing & Blending