Shop All Lab Mixers & Blenders
Velp Scientific
Vortex Mixer
Mfr # F202A0176
Zoro # G2582092
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240
- Plug Style - Lab Equipment Standard
- Watts 15 W
- Speed Range 0 to 3,000 rpm
- Material Technopolymer, Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F202A0176
- Zoro # G2582092
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 6 1/2 in |
Overall Height | 5 1/8 in |
Overall Width | 5 7/8 in |
Description
Shaker, Vortex Mixer, Speed Range 0 to 3,000 rpm, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 6 1/2 in, Overall Height 5 1/8 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- PROFESSIONAL Test Kit Lead In Water (LW107)
- RESINTECH DI Cartridge (VP-17-4011)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- IKA Microstar 15 Digital (0025004883)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- Velp Scientific Lab Mixers & Blenders