Shop All Lab Mixing Accessories
Velp Scientific
Universal H-Stand
Mfr # A00000366
Zoro # G3630817
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Overall Width 18 in
- Overall Length 17 in
- Overall Height 0 in
- AccessoryType Universal H-Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000366
- Zoro # G3630817
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Overall Width | 18 in |
Overall Length | 17 in |
Overall Height | 0 in |
Rod Diameter | 1 in |
Details
Item | Universal H-Stand |
For Use With | Overhead Stirrer |
AccessoryType | Universal H-Stand |
Base Shape | H-Shape |
Product Type | Support Stand With Rod |
Description
Universal H-Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK500 (21F237)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- SCILOGEX SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM (840102019999)
- CAFRAMO Anchor Paddle (U044)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- GENIE Small Ampule Tube Attachment (SI-0570)
- Velp Scientific Lab Mixing Accessories