Shop All Lab Equipment Parts
Velp Scientific
Thermo Reactor
Mfr # F101A0127
Zoro # G3631018
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 3/4 in
- Overall Width 5 1/4 in
- Includes Not Found
- Overall Length 9 1/8 in
- Inlet Size Not Found
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F101A0127
- Zoro # G3631018
- Country of Origin Italy
- Category Lab Equipment Parts
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 5 1/4 in |
Overall Length | 9 1/8 in |
Inlet Size | Not Found |
Details
Includes | Not Found |
Item | Thermoreactor |
Temperature Range | 70 Degrees to 160 Degrees C |
Voltage | 115 V AC |
Safety Features | Simple and Easy Programming |
Product Type | Thermoreactor |
Operating Temperature - Minimum | 70 Degrees C |
Operating Temperature - Maximum | 160 Degrees C |
Description
Thermoreactor, Voltage 115 V AC, 9 1/8 in Overall Length, 5 1/4 in Overall Width, 3 3/4 in Overall Height, 70 Degrees to 160 Degrees C Temperature Range, Safety Features Simple and Easy Programming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- TOSHIBA Rtd Input Module (RT918)
- UNITED SCIENTIFIC Demonstration Double Pulley (PUDD01)
- WERKMASTER MOHS Hardness Test Kit, 1 Pack (007-0006-00)
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- TOYOPIA Mighty Vue Slim 5 Diopter LED Magnifying Lamp (TO187106)
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- Velp Scientific Lab Equipment Parts