Shop All Lab Equipment Parts
Velp Scientific
Thermo Reactor
Mfr # F101A0125
Zoro # G3631121
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temperature Range 70 Degrees to 160 Degrees C
- Overall Height 3 3/4 in
- Includes Not Found
- Overall Length 10 3/4 in
- Safety Features Simple and Easy Programming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F101A0125
- Zoro # G3631121
- Country of Origin Italy
- Category Lab Equipment Parts
Dimensions
Overall Height | 3 3/4 in |
Overall Length | 10 3/4 in |
Overall Width | 6 1/8 in |
Inlet Size | Not Found |
Details
Temperature Range | 70 Degrees to 160 Degrees C |
Item | Thermoreactor |
Includes | Not Found |
Safety Features | Simple and Easy Programming |
Voltage | 115 V AC |
Product Type | Thermoreactor |
Operating Temperature - Maximum | 160 Degrees C |
Operating Temperature - Minimum | 70 Degrees C |
Description
Thermoreactor, Voltage 115 V AC, 10 3/4 in Overall Length, 6 1/8 in Overall Width, 3 3/4 in Overall Height, 70 Degrees to 160 Degrees C Temperature Range, Safety Features Simple and Easy Programming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- MEDEGEN MEDICAL PRODUCTS Lid Placenta Basin, White, PK100 (02011)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 5/8"x1" (05F010)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 50 (LCV510)
- UNITED SCIENTIFIC Introductory Optical Bench Set (OBSET4)
- MILTON INDUSTRIES Compact Safety Lever Blo-Gun (S-148)
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- INGERSOLL-RAND Strght Line Sanding Pad, for Use, w/Irt31 (IRT315-39)
- Velp Scientific Lab Equipment Parts