Shop All Lab Equipment Parts
Velp Scientific
Thermo Reactor
Mfr # F10110126
Zoro # G3631298
product price: $1,211.99
/ea
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Overall Height 4 1/4 in
- Overall Width 6 3/8 in
- Includes Not Found
- Overall Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F10110126
- Zoro # G3631298
- Country of Origin Italy
- Category Lab Equipment Parts
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 6 3/8 in |
Overall Length | 10 5/8 in |
Inlet Size | Not Found |
Details
Voltage | 115 V AC |
Item | Thermoreactor |
Includes | Not Found |
Safety Features | Simple and Easy Programming, Through the Digital Display It is Possible to Monitor the Test At Any Time |
Product Type | Thermoreactor |
Features | Countdown, Digital Display |
Operating Temperature - Maximum | 165 Degrees C |
Description
Thermoreactor, Voltage 115 V AC, 10 5/8 in Overall Length, 6 3/8 in Overall Width, 4 1/4 in Overall Height, Safety Features Simple and Easy Programming, Through the Digital Display It is Possible to Monitor the Test At Any Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 7 (PLS1268-PH7)
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- UNITED SCIENTIFIC Coplin Staining Jar, Domed Cap, Pp, PK 12 (62101-PK/12)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- NASCO SAMPLING Sponge Pole (B01457WA)
- SQUARE D Meter mains, Homeline, CSED, ringed socket, 200A, surface mount, maximum 8 spaces, 16 circuits, no bypass (SC816D200C)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- HACH COMPANY HACH 561161 Aquachek Salt Titrators; White (561161)
- JJV DISTRIBUTING JJV Distributing ZEB100 Zebra Release Agent - 32oz (ZEB100)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- Velp Scientific Lab Equipment Parts