Shop All Lab Equipment Parts
Velp Scientific
Thermo Reactor
Mfr # F10110120
Zoro # G3631176
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size Not Found
- Safety Features Simple and Easy Programming, Through the Digital Display It is Possible to Monitor the Test At Any Time
- Overall Height 5 1/4 in
- Overall Width 7 3/4 in
- Overall Length 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F10110120
- Zoro # G3631176
- Country of Origin Italy
- Category Lab Equipment Parts
Dimensions
Inlet Size | Not Found |
Overall Height | 5 1/4 in |
Overall Width | 7 3/4 in |
Overall Length | 12 5/8 in |
Details
Safety Features | Simple and Easy Programming, Through the Digital Display It is Possible to Monitor the Test At Any Time |
Voltage | 115 V AC |
Item | Thermoreactor |
Includes | Not Found |
Product Type | Thermoreactor |
Features | Countdown, Digital Display |
Operating Temperature - Maximum | 200 Degrees C |
Description
Thermoreactor, Voltage 115 V AC, 12 5/8 in Overall Length, 7 3/4 in Overall Width, 5 1/4 in Overall Height, Safety Features Simple and Easy Programming, Through the Digital Display It is Possible to Monitor the Test At Any Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- SYNTHWARE Joint Clip, Standard Taper Joint, 19/22 (CS001922)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- CINCINNATI SURGICAL Dissecting Blade, Size 10, 100/PK (248170)
- TRINE TRINE: 5205 Plug In Type/Tri Volt Transformer (AC) (TRN-5205-PIT)
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- UNITED SCIENTIFIC Support Stand W/Rod, Cast Iron, 5" X 8 (SSB5X8-CI)
- FTR ENTERPRISES Acrylic Dispensing Bin, Large (246718)
- Velp Scientific Lab Equipment Parts