Shop All Lab Hot Plates
Velp Scientific
Temperature Probe
Mfr # A00000349
Zoro # G3630948
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Temperature Control
- Dimensions 5mm
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velp Scientific
- MFR # A00000349
- Zoro # G3630948
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 5mm |
Details
Features | Temperature Control |
Item | Temperature Probe |
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Description
Temperature Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- Velp Scientific Lab Heaters