Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft w/Turbine
Mfr # A00001309
Zoro # G3649017
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 15 3/4 in
- AccessoryType Stirring Shaft with Turbine
- Blade Diameter 2 in
- Blade Shape Turbine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00001309
- Zoro # G3649017
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 15 3/4 in |
Blade Diameter | 2 in |
Shaft Diameter | 1/4 in |
Details
Item | Stirring Shaft |
For Use With | Overhead Stirrer |
AccessoryType | Stirring Shaft with Turbine |
Blade Shape | Turbine |
Product Type | Stirring Shaft |
Description
Stirring Shaft w/Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- GENIE Large Ampule Tube Attachment (SI-0511)
- CAFRAMO Pitched Blade Propellor (A533)
- CAFRAMO Stirrer Clamp (A120)
- Velp Scientific Lab Mixing Accessories