Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft w/Propeller
Mfr # A00001307
Zoro # G3631246
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 15 3/4 in
- AccessoryType Stirring Shaft with Propeller
- Blade Diameter 2 3/8 in
- Blade Shape Propeller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00001307
- Zoro # G3631246
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 15 3/4 in |
Blade Diameter | 2 3/8 in |
Shaft Diameter | 1/4 in |
Details
Item | Stirring Shaft |
For Use With | Overhead Stirrer |
AccessoryType | Stirring Shaft with Propeller |
Blade Shape | Propeller |
Product Type | Stirring Shaft |
Description
Stirring Shaft w/Propeller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Set, Glass (BGSET5)
- NUNC Thermo Scientific Nunc Ez Flip Pp, PK500 (362697)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- INCU-SHAKER Incubator, 230V, Metal/Stainless Steel, 2A (H3501-E)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- Velp Scientific Lab Mixing & Blending