Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft w/Folding Blade
Mfr # A00001305
Zoro # G3648868
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 15 3/4 in
- AccessoryType Stirring Shaft with Folding Blade
- Blade Diameter 2 3/8 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00001305
- Zoro # G3648868
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 15 3/4 in |
Blade Diameter | 2 3/8 in |
Shaft Diameter | 1/4 in |
Details
Item | Stirring Shaft with Floating Blade |
For Use With | Overhead Stirrer |
AccessoryType | Stirring Shaft with Folding Blade |
Blade Shape | Radial |
Product Type | Stirring Shaft with Floating Blade |
Description
Stirring Shaft w/Folding Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- HEXARMOR Face Shield Window (17-27001)
- FLOMEC Watermeter (TM20NQ9GMB)
- IGLOO ICE PACK POLY 4PK (25376)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- CAFRAMO Lab Stand, Petite (A215)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- CAFRAMO Stand Rod, 28 in L Shaft (ROD28)
- Velp Scientific Lab Mixing & Blending