Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft w/Fixed Blade
Mfr # A00001306
Zoro # G3648947
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 15 3/4 in
- AccessoryType Stirring Shaft with Fixed Blade
- Product Type Stirring Shaft with Fixed Blade
- Blade Shape Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00001306
- Zoro # G3648947
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 15 3/4 in |
Shaft Diameter | 1/4 in |
Blade Diameter | 2 in |
Details
Item | Stirring Shaft with Fixed Blade |
For Use With | Overhead Stirrer |
AccessoryType | Stirring Shaft with Fixed Blade |
Product Type | Stirring Shaft with Fixed Blade |
Blade Shape | Radial |
Description
Stirring Shaft w/Fixed Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- DIGI-SENSE Traceable Flashing LED Big-Digit Timer w (94461-16)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- CAFRAMO Shaft (A722)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- Velp Scientific Lab Mixing Accessories