Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft w/Anchor
Mfr # A00001311
Zoro # G3630939
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 15 3/4 in
- AccessoryType Stirring Shaft with Anchor
- Shaft Diameter 1/4 in
- Blade Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00001311
- Zoro # G3630939
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 15 3/4 in |
Shaft Diameter | 1/4 in |
Blade Diameter | 1 3/4 in |
Details
Item | Stirring Shaft |
For Use With | Overhead Stirrer |
AccessoryType | Stirring Shaft with Anchor |
Product Type | Stirring Shaft |
Blade Shape | Anchor |
Description
Stirring Shaft w/Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Micro Spoon, Stainless Steel, 23.5 Cm Lo (SSFS09)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- EXTECH Do Electrode (DO605)
- LAMOTTE Test Kit, Refill, Turbidity (7520-H REFILL)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- GENIE Elastic Bands, PK2 (568-0001-00)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- Velp Scientific Lab Mixing Accessories