Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft
Mfr # A00001304
Zoro # G2582558
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 15 3/4 in
- AccessoryType Stirring Shaft with Floating Blade
- Shaft Diameter 1/4 in
- Product Type Stirring Shaft with Floating Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00001304
- Zoro # G2582558
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 15 3/4 in |
Shaft Diameter | 1/4 in |
Blade Diameter | 3 3/4 in |
Details
Item | Stirring Shaft with Floating Blade |
For Use With | Overhead Stirrer |
AccessoryType | Stirring Shaft with Floating Blade |
Product Type | Stirring Shaft with Floating Blade |
Blade Shape | Radial |
Description
Stirring Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Replacement Dissolved Oxygen Sensor (559)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- CAFRAMO Pitched Blade Propellor (A165)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- GENIE Large Ampule Tube Attachment (SI-0511)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- CAFRAMO Turbine Propellor Blade (A553)
- Velp Scientific Lab Mixing Accessories