Shop All Lab Mixing Accessories
Velp Scientific
Ribbon Clamp
Mfr # A00001302
Zoro # G3631200
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- AccessoryType Ribbon Clamp
- Compatible Product Type Overhead Stirrer
- Product Type Ribbon Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00001302
- Zoro # G3631200
- Country of Origin Italy
- Category Lab Mixing Accessories
Details
Item | Ribbon Clamp |
For Use With | Overhead Stirrer |
AccessoryType | Ribbon Clamp |
Compatible Product Type | Overhead Stirrer |
Product Type | Ribbon Clamp |
Description
Ribbon Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Red, 1000PK (6263R)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- UNITED SCIENTIFIC Solid Rubber Stopper, Black, #12, 5/pk, 5PK (259150-12)
- LAMOTTE Water Testing Kit, pH, Range 3.0 to 10.5 (5858-01)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- HOPKINS Small Funnel 8Oz Gray (05007)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- CAFRAMO Lab Stand, Petite (A215)
- Velp Scientific Lab Mixing Accessories