Shop All Lab Hot Plates
Velp Scientific
REC Ceramic Heating Plate
Mfr # F20710553
Zoro # G3188977
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CN
- Temp. Range (F) 68 Degrees to 1022 Degrees
- Overall Length 8 in
- Plate Length 7 in
- Plate Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20710553
- Zoro # G3188977
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Overall Length | 8 in |
Plate Length | 7 in |
Plate Width | 7 in |
Overall Height | 3 5/8 in |
Overall Width | 8 in |
Overall Depth | 13 1/2 in |
Description
Hot Plate, Temp. Range (C) 20 Degrees to 550 Degrees , Temp. Range (F) 68 Degrees to 1022 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Overall Height 3 5/8 in, Overall Length 8 in, Overall Width 8 in, Number of Stirring Positions 1, Speed 0 to 1500 rpm, Voltage 115V AC, 800 W Watts, Resists Acids, Bases, Corrosion, Solvents, Standards CN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- MEDIQUE PRODUCTS Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box (22150)
- CAFRAMO Shaft (A713)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- Velp Scientific Lab Hot Plates