Shop All Lab Hot Plates
Velp Scientific
RC2 Heating Plate
Mfr # F20710430
Zoro # G3188907
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.4 in
- Temp. Range (F) 32 Degrees F to 698 Degrees
- Overall Height 3 1/2 in
- Standards CN
- Number of Stirring Positions 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20710430
- Zoro # G3188907
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Overall Length | 13.4 in |
Overall Height | 3 1/2 in |
Plate Dia. | 135 mm |
Overall Width | 13 3/8 in |
Overall Depth | 9 3/4 in |
Plate Width | 5 1/4 in |
Plate Diameter | 5 1/4 in |
Plate Length | 5 1/4 in |
Description
Hot Plate, Temp. Range (C) 0 Degrees C to 370 Degrees , Temp. Range (F) 32 Degrees F to 698 Degrees , Plate Length 5 1/4 in, Plate Width 5 1/4 in, Plate Dia. 135 mm, Plate Shape Round, Plate Material Ceramic, Load Capacity - English 3.96 gal, Load Capacity - Metric 15 L, Overall Height 3 1/2 in, Overall Length 13.4 in, Overall Width 13 3/8 in, Number of Stirring Positions 2, Voltage 115V AC, 1,200 W Watts, Resists Chemicals, Standards CN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- ETTORE Super Bucket Sieve (85301)
- OAKTON ION 700 ALL-IN-1 W/PH ELCTRD/PRB STND (WD-35419-23)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- OHAUS Guardian 5000 Hotplate Stirrer, e-G51HS07C, 15L (OH-30500520)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- Velp Scientific Lab Hot Plates