Shop All Stirrers
Velp Scientific
Overhead Stirrer
Mfr # F201A0156
Zoro # G2582366
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 40 L
- Max. Viscosity 50,000 cps
- Maximum Torque 80 N-cm
- Operating Speed 50 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F201A0156
- Zoro # G2582366
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Width | 3 3/32 in |
Overall Height | 9 3/32 in |
Shaft Dia. | 10 mm |
Overall Length | 7 11/16 in |
Chuck Size - Maximum | 13/32 in |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 13/32 in |
Details
Item | Overhead Stirrer |
Volume | 40 L |
Max. Viscosity | 50,000 cps |
Maximum Torque | 80 N-cm |
Operating Speed | 50 to 2000 rpm |
Mixing Speed Type | Variable |
Voltage | 110/230V |
Special Features | Chemical Resistance, Robust Motor, Hand-Tightened Chuck |
Weight | 6.4 lb |
Features | Chemical Resistant |
Material | Aluminum, Technopolymer |
Product Type | Overhead Stirrer |
Maximum Viscosity | 50,000 cps |
Display Type | Digital |
Mixing Speed - Minimum | 50 RPM |
Mixing Speed - Maximum | 2,000 RPM |
Frequency | 50/60 Hz |
Description
Overhead Stirrer, Volume 40 L, Max. Viscosity 50,000 cps, Maximum Torque 80 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 110/230V, Overall Height 9 3/32 in, Overall Length 7 11/16 in, Overall Width 3 3/32 in, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml (530120)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- Velp Scientific Lab Mixing & Blending