Shop All Stirrers
Velp Scientific
Overhead Stirrer
Mfr # F201A0152
Zoro # G3631079
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 15 L
- Max. Viscosity 1,000 cps
- Maximum Torque 15 N-cm
- Operating Speed 1300 rpm
- Mixing Speed Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F201A0152
- Zoro # G3631079
- Country of Origin Italy
- Category Stirrers
Dimensions
Shaft Dia. | 10 mm |
Overall Width | 3 3/32 in |
Overall Length | 7 29/32 in |
Overall Height | 6 5/16 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 13/32 in |
Shaft Diameter | 13/32 in |
Details
Item | Overhead Stirrer |
Volume | 15 L |
Max. Viscosity | 1,000 cps |
Maximum Torque | 15 N-cm |
Operating Speed | 1300 rpm |
Mixing Speed Type | Fixed |
Voltage | 110/230V |
Weight | 2.8 lb |
Special Features | Chemical Resistance, Robust Motor, Hand-Tightened Chuck |
Features | Chemical Resistant |
Material | Technopolymer |
Product Type | Overhead Stirrer |
Frequency | 50/60 Hz |
Mixing Speed - Maximum | 1,300 RPM |
Maximum Viscosity | 1,000 cps |
Mixing Speed - Minimum | 50 RPM |
Motor Type | Brushless DC |
Description
Overhead Stirrer, Volume 15 L, Max. Viscosity 1,000 cps, Maximum Torque 15 N-cm, Operating Speed 1300 rpm, Mixing Speed Type Fixed, Voltage 110/230V, Overall Height 6 5/16 in, Overall Length 7 29/32 in, Overall Width 3 3/32 in, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Sulfide, 0.2 to 20 PPM (4456-01)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- Velp Scientific Stirrers