Shop All Stirrers
Velp Scientific
Overhead Stirrer
Mfr # F201A0151
Zoro # G2582479
original price:
$1,143.99
7% off
new price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 25,000 cps
- Maximum Torque 40 N-cm
- Operating Speed 50 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F201A0151
- Zoro # G2582479
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Width | 3 3/32 in |
Overall Height | 8 1/2 in |
Shaft Dia. | 10 mm |
Overall Length | 7 11/16 in |
Shaft Diameter | 13/32 in |
Chuck Size - Maximum | 13/32 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Stirrer, Volume 25 L, Max. Viscosity 25,000 cps, Maximum Torque 40 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 110/230V, Overall Height 8 1/2 in, Overall Length 7 11/16 in, Overall Width 3 3/32 in, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- BEING SCIENTIFIC Bath (BWB-22)
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- UNITED SCIENTIFIC Eco-Stir Magnetic Stirrer, 2L (UNMGSTR-2L)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- Velp Scientific Lab Mixing & Blending