Shop All Lab Mixers & Blenders
Velp Scientific
OHS 60 Digital
Mfr # SA20110492
Zoro # G3631051
product price: $1,983.99
/ea
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 40 L
- Max. Viscosity 50,000 cps
- Maximum Torque 60 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # SA20110492
- Zoro # G3631051
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 13 mm |
Overall Length | 9 5/16 in |
Overall Width | 3 1/2 in |
Overall Height | 11 3/16 in |
Shaft Diameter | 5/16 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 1/2 in |
Details
Item | Overhead Mixer |
Volume | 40 L |
Max. Viscosity | 50,000 cps |
Maximum Torque | 60 N-cm |
Operating Speed | 30 to 2000 rpm |
Mixing Speed Type | Variable |
Voltage | 115V |
Weight | 9 lb |
Special Features | Lock Key, Easy Knob, Digital Display, Brushless Motor, Integrated Timer, Torque Monitoring Display, USB Interface |
Features | Brushless Motor, Integrated Timer, Torque Monitoring Display, USB Interface |
Product Type | Overhead Stirrer |
Maximum Viscosity | 50,000 cps |
Frequency | 60 Hz |
Mixing Speed - Maximum | 2,000 RPM |
Display Type | Digital |
Mixing Speed - Minimum | 30 RPM |
Description
Overhead Mixer, Volume 40 L, Max. Viscosity 50,000 cps, Maximum Torque 60 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 11 3/16 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Sample Cup, Nesting, 1mL, Ps, PK1000 (5504)
- INGERSOLL-RAND NEEDLE PACKAGE FOR IRT125 (IRTPF2219-22-19)
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- SPER SCIENTIFIC Mini Mixer (460001)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- Velp Scientific Lab Mixers & Blenders