Shop All Lab Mixers & Blenders
Velp Scientific
OHS 60 Digital
Mfr # F20110492
Zoro # G3630911
product price: $1,751.99
/ea
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 40 L
- Max. Viscosity 50,000 cps
- Maximum Torque 60 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20110492
- Zoro # G3630911
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 11 3/16 in |
Overall Width | 3 1/2 in |
Overall Length | 9 5/16 in |
Shaft Dia. | 13 mm |
Shaft Diameter | 5/16 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 1/2 in |
Description
Overhead Mixer, Volume 40 L, Max. Viscosity 50,000 cps, Maximum Torque 60 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 11 3/16 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- SCIENTIFIC SPECIALTIES Deep Well Plates, 96 Wells, Round, 1.1ml, 5/pk, 5PK (162520)
- ALCONOX Detergent, 1 gal. (1701-1)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- Velp Scientific Lab Mixers & Blenders