Shop All Lab Mixers & Blenders
Velp Scientific
OHS 60 Advance
Mfr # F20110482
Zoro # G3648901
product price: $2,182.99
/ea
Free Shipping & Returns
$2,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 40 L
- Max. Viscosity 50,000 cps
- Maximum Torque 60 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20110482
- Zoro # G3648901
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 12 13/32 in |
Overall Length | 9 5/16 in |
Shaft Dia. | 13 mm |
Overall Width | 3 1/2 in |
Chuck Size - Maximum | 1/2 in |
Shaft Diameter | 5/16 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 40 L, Max. Viscosity 50,000 cps, Maximum Torque 60 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 12 13/32 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- Velp Scientific Lab Mixing & Blending