Shop All Lab Mixers & Blenders
Velp Scientific
OHS 40 Digital
Mfr # F20110493
Zoro # G2582381
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 25,000 cps
- Maximum Torque 40 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20110493
- Zoro # G2582381
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9 5/16 in |
Overall Height | 11 3/16 in |
Shaft Dia. | 13 mm |
Overall Width | 3 1/2 in |
Shaft Diameter | 5/16 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 1/2 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 25,000 cps, Maximum Torque 40 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 11 3/16 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- TRICO Sampling Bottle, 4 oz. (38400)
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- OHAUS Insert Retainer, Foam Material (30400227)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- Velp Scientific Lab Mixing & Blending