Shop All Lab Mixers & Blenders
Velp Scientific
OHS 200 Digital
Mfr # F20110490
Zoro # G3648859
product price: $3,146.99
/ea
Free Shipping & Returns
$3,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 100 L
- Max. Viscosity 100,000 cps
- Maximum Torque 200 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20110490
- Zoro # G3648859
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 3 1/2 in |
Overall Height | 12 13/32 in |
Overall Length | 9 5/16 in |
Shaft Dia. | 13 mm |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 5/16 in |
Chuck Size - Maximum | 1/2 in |
Description
Overhead Mixer, Volume 100 L, Max. Viscosity 100,000 cps, Maximum Torque 200 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 12 13/32 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- SEM PRODUCTS STATIC MIXERS (50pk) (SE70012)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- Velp Scientific Lab Mixing & Blending