Shop All Lab Mixers & Blenders
Velp Scientific
OHS 20 Digital
Mfr # F20110494
Zoro # G3648822
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 10,000 cps
- Maximum Torque 20 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20110494
- Zoro # G3648822
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9 5/16 in |
Overall Width | 3 1/2 in |
Overall Height | 11 3/16 in |
Shaft Dia. | 13 mm |
Chuck Size - Maximum | 1/2 in |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 5/16 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 10,000 cps, Maximum Torque 20 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 11 3/16 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Polypropylene (9WJ86)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- SPER SCIENTIFIC Mini Mixer (460001)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- Velp Scientific Lab Mixers & Blenders