Shop All Lab Mixers & Blenders
Velp Scientific
OHS 100 Digital
Mfr # F20110491
Zoro # G2582217
product price: $2,235.99
/ea
Free Shipping & Returns
$2,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 100 L
- Max. Viscosity 70,000 cps
- Maximum Torque 100 N-cm
- Operating Speed 30 to 1300 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20110491
- Zoro # G2582217
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9 5/16 in |
Overall Width | 3 1/2 in |
Overall Height | 11 3/16 in |
Shaft Dia. | 13 mm |
Shaft Diameter | 5/16 in |
Chuck Size - Maximum | 1/2 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 100 L, Max. Viscosity 70,000 cps, Maximum Torque 100 N-cm, Operating Speed 30 to 1300 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 11 3/16 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- STERLITECH Botanical Extraction Slow Cellulose Filter Paper, 12.5cm, PK100 (1520015)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Velp Scientific Lab Mixers & Blenders