Shop All Lab Mixers & Blenders
Velp Scientific
OHS 100 Advance
Mfr # F20110481
Zoro # G3631009
product price: $2,693.99
/ea
Free Shipping & Returns
$2,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 100 L
- Max. Viscosity 70,000 cps
- Maximum Torque 100 N-cm
- Operating Speed 30 to 1300 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F20110481
- Zoro # G3631009
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 13 mm |
Overall Length | 9 5/16 in |
Overall Width | 3 1/2 in |
Overall Height | 12 13/32 in |
Shaft Diameter | 5/16 in |
Chuck Size - Maximum | 1/2 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 100 L, Max. Viscosity 70,000 cps, Maximum Torque 100 N-cm, Operating Speed 30 to 1300 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 12 13/32 in, Overall Length 9 5/16 in, Overall Width 3 1/2 in, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 250mL (F301250)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- CAFRAMO Stirrer Clamp (A120)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- Velp Scientific Lab Mixing & Blending