Shop All Lab Hot Plates
Velp Scientific
Mono Alu Block
Mfr # A00000341
Zoro # G3630902
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12 x 14mm
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
- Features Reducing Time and Bench Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000341
- Zoro # G3630902
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 12 x 14mm |
Details
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Item | MonoAluBlock |
Features | Reducing Time and Bench Space |
Description
Mono Alu Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- BIOX CELL LIFTER, 180MM, 100PK (BX70-2180)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- C&A SCIENTIFIC Stirring Hot Plate (88-1)
- Velp Scientific Lab Heaters