Shop All Lab Hot Plates
Velp Scientific
Mono Alu Block
Mfr # A00000340
Zoro # G2582101
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 28 x 43mm
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
- Features Reducing Time and Bench Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000340
- Zoro # G2582101
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 28 x 43mm |
Details
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Features | Reducing Time and Bench Space |
Item | MonoAluBlock |
Description
Mono Alu Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON pH Electrode, CPVC (35807-35)
- GENERAL TOOLS Pocket Mini Digital pH Meter (PH501)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 6" Diameter (SRSR06)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- Velp Scientific Lab Heaters