Shop All Lab Hot Plates
Velp Scientific
Mono Alu Block
Mfr # A00000339
Zoro # G3631167
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 28 x 30mm
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
- Features Reducing Time and Bench Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000339
- Zoro # G3631167
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 28 x 30mm |
Details
Item | MonoAluBlock |
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Features | Reducing Time and Bench Space |
Description
Mono Alu Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- Velp Scientific Lab Heaters