Shop All Lab Hot Plates
Velp Scientific
Mono Alu Block
Mfr # A00000338
Zoro # G2582987
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 135mm
- Features Reducing Time and Bench Space
- For Use With ARE/AREX -6 Series Hot Plate Stirrers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # A00000338
- Zoro # G2582987
- Country of Origin Italy
- Category Lab Hot Plates
Dimensions
Dimensions | 135mm |
Details
Item | MonoAluBlock |
Features | Reducing Time and Bench Space |
For Use With | ARE/AREX -6 Series Hot Plate Stirrers |
Description
Mono Alu Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- Velp Scientific Lab Heaters