Shop All Stirrers
Velp Scientific
Magnetic Stirrer
Mfr # F206A0179
Zoro # G3649041
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity - English 1.32 gal
- Speed Range 0 to 1100 rpm
- Voltage 100/240V
- Watts 5 W
- Plug Style - Lab Equipment Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F206A0179
- Zoro # G3649041
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Length | 9 in |
Overall Width | 6 1/4 in |
Overall Height | 1 1/4 in |
Description
Magnetic Stirrer, Plate Material Plastic, Load Capacity - Metric 5 L, Speed Range 0 to 1100 rpm, Number of Stirring Positions 1, Voltage 100/240V, Watts 5 W, Overall Height 1 1/4 in, Overall Length 9 in, Overall Width 6 1/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1.32 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Scraper, 2.95" L, YL, PK5 (523-S104-T205-P05)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- VWR 7X7 Cer 984Vw7Csteus 0-1600Rpm 230V-Ac Hotplate Stirrer (97042-682)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- Velp Scientific Lab Mixing & Blending