Shop All Stirrers
Velp Scientific
Magnetic Stirrer
Mfr # F204A0167
Zoro # G3631368
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 7/8 in
- Overall Height 2 1/4 in
- Plug Style - Lab Equipment Standard
- Plate Shape Rectangular
- Load Capacity - Metric 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velp Scientific
- MFR # F204A0167
- Zoro # G3631368
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Width | 5 7/8 in |
Overall Height | 2 1/4 in |
Overall Length | 10 5/8 in |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 5 L, Speed Range 0 to 1100 rpm, Number of Stirring Positions 1, Voltage 100/240V, Watts 1.2 W, Overall Height 2 1/4 in, Overall Length 10 5/8 in, Overall Width 5 7/8 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1.32 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- BENCHMARK SCIENTIFIC One line Propeller, Stainless Steel, for (IPS2050-P-S1)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- UNITED SCIENTIFIC Eco-Stir Magnetic Stirrer, 2L (UNMGSTR-2L)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- Velp Scientific Stirrers