Shop All Stirrers
Velp Scientific
Magnetic Stirrer
Mfr # F203A0178
Zoro # G3649279
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Length 14 3/8 in
- Plate Shape Rectangular
- Number of Stirring Positions 15
- Load Capacity - Metric 3.75 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F203A0178
- Zoro # G3649279
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Height | 2 in |
Overall Length | 14 3/8 in |
Overall Width | 9 in |
Details
Plate Shape | Rectangular |
Number of Stirring Positions | 15 |
Load Capacity - Metric | 3.75 L |
Watts | 9 W |
Plate Material | Stainless Steel |
Plug Style - Lab Equipment | Standard |
Speed Range | 80 to 1500 rpm |
Voltage | 100/240V |
Item | Magnetic Stirrer |
Load Capacity - English | 1 gal |
Variable Speed | Yes |
Product Type | Magnetic Stirrer |
Standards | CB Certificate, CE, cNus |
Display Type | Analog |
Wattage | 9 W |
Plug Style | Standard |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 3.75 L, Speed Range 80 to 1500 rpm, Number of Stirring Positions 15, Voltage 100/240V, Watts 9 W, Overall Height 2 in, Overall Length 14 3/8 in, Overall Width 9 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1 gal, Standards CB Certificate, CE, cNus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- ARGOS TECHNOLOGIES Open Ended Pipettes, 2 mL, Indivi, PK 500 (04395-14)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- BENCHMARK SCIENTIFIC One line Propeller, Stainless Steel, for (IPS2050-P-S1)
- Velp Scientific Stirrers