Shop All Stirrers
Velp Scientific
Magnetic Stirrer
Mfr # F203A0177
Zoro # G2582110
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 3/8 in
- Voltage 100/240V
- Plug Style - Lab Equipment Standard
- Number of Stirring Positions 6
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F203A0177
- Zoro # G2582110
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Length | 14 3/8 in |
Overall Width | 9 in |
Overall Height | 2 in |
Details
Voltage | 100/240V |
Plug Style - Lab Equipment | Standard |
Number of Stirring Positions | 6 |
Item | Magnetic Stirrer |
Load Capacity - Metric | 2.4 L |
Plate Material | Stainless Steel |
Speed Range | 80 to 1500 rpm |
Variable Speed | Yes |
Plate Shape | Rectangular |
Load Capacity - English | 81.2 oz |
Watts | 3.6 W |
Product Type | Magnetic Stirrer |
Standards | CB Certificate, CE, cNus |
Wattage | 3.6 W |
Display Type | Analog |
Plug Style | Standard |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 2.4 L, Speed Range 80 to 1500 rpm, Number of Stirring Positions 6, Voltage 100/240V, Watts 3.6 W, Overall Height 2 in, Overall Length 14 3/8 in, Overall Width 9 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 81.2 oz, Standards CB Certificate, CE, cNus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Comparator Relay Output/Buzzer/External (GXA-04)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- WESTERN ENTERPRISES Western Enterprises 312-29-3 Cga 296 Nipple 1-4Mpt (312-29-3)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- JMS 12In 1/4In Rtd (3ESBK12DSXZZYZM1)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- VWR 7X7 Cer 984Vw7Csteus 0-1600Rpm 230V-Ac Hotplate Stirrer (97042-682)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- Velp Scientific Lab Mixing & Blending