Shop All Lab Mixers & Blenders
Velp Scientific
LS System
Mfr # SA201A0151
Zoro # G3630841
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 25,000 cps
- Maximum Torque 40 N-cm
- Operating Speed 50 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # SA201A0151
- Zoro # G3630841
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 7 11/16 in |
Shaft Dia. | 10 mm |
Overall Width | 3 3/32 in |
Overall Height | 8 1/2 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 1/2 in |
Shaft Diameter | 13/32 in |
Details
Item | LS System |
Volume | 25 L |
Max. Viscosity | 25,000 cps |
Maximum Torque | 40 N-cm |
Operating Speed | 50 to 2000 rpm |
Mixing Speed Type | Variable |
Voltage | 100/230V |
Material | Aluminum, Technopolymer |
Special Features | Chemical Resistance, Robust Motor, Hand-Tightened Chuck |
Features | Chemical Resistant |
Weight | 5 lb |
Product Type | Overhead Stirrer |
Frequency | 50/60 Hz |
Mixing Speed - Maximum | 2,000 RPM |
Mixing Speed - Minimum | 50 RPM |
Maximum Viscosity | 25,000 cps |
Description
LS System, Volume 25 L, Max. Viscosity 25,000 cps, Maximum Torque 40 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/230V, Overall Height 8 1/2 in, Overall Length 7 11/16 in, Overall Width 3 3/32 in, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Velp Scientific Lab Mixers & Blenders