Shop All Lab Mixers & Blenders
Velp Scientific
IR Vortex Mixer
Mfr # SA202A0280
Zoro # G2582619
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100 to 240
- Plug Style - Lab Equipment Standard
- Weight 5.9 lb
- Wattage 15 W
- Features Anti-Slip Rubber Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # SA202A0280
- Zoro # G2582619
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 5 1/8 in |
Overall Depth | 6 1/2 in |
Overall Width | 5 7/8 in |
Description
Shaker, Vortex Mixer, Speed Range 0 to 3,000 rpm, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 6 1/2 in, Overall Height 5 1/8 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- ADVANTECH MANUFACTURING Sieve, #100, B/B, 8 In, Full Ht (100BB8F)
- EIJKELKAMP Detachable Grip Threaded Normal Handle, 2' (011010C)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- Velp Scientific Lab Mixers & Blenders