Shop All Lab Mixers & Blenders
Velp Scientific
IR Vortex Mixer
Mfr # F202A0270
Zoro # G3630966
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240
- Plug Style - Lab Equipment Standard
- Hz 50/60
- Weight 5.9 lb
- Speed Range 0 to 3,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F202A0270
- Zoro # G3630966
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 5 7/8 in |
Overall Depth | 6 1/2 in |
Overall Height | 5 1/8 in |
Description
Shaker, Vortex Mixer, Speed Range 0 to 3,000 rpm, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 6 1/2 in, Overall Height 5 1/8 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- IKA Eurostar 60 Digital (0004446001)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- IKA Ministar 40 Control (0025005078)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- Velp Scientific Lab Mixers & Blenders