Shop All Lab Mixers & Blenders
Velp Scientific
IR Vortex Mixer
Mfr # F202A0175
Zoro # G2582040
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240
- Plug Style - Lab Equipment Standard
- Weight 4.9 lb
- Speed Range 0 to 3,000 rpm
- Features (3) Anti-Slip Rubber Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velp Scientific
- MFR # F202A0175
- Zoro # G2582040
- Country of Origin Italy
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 8 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 7 1/8 in |
Description
Shaker, Vortex Mixer, Speed Range 0 to 3,000 rpm, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 100 to 240, Overall Depth 8 3/4 in, Overall Height 2 3/4 in, Overall Width 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- CONTROL CO Traceable Waterproof Food Thermometer (4421)
- GARICKRPORATION 40LB Top Soil (33441)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- Velp Scientific Lab Mixers & Blenders