Shop All Stirrers
Velp Scientific
Hot Plate Stirrer, 4 gal, Square, Ceramic
Mfr # SA20510554
Zoro # G502695374
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115
- Auto Shutoff Yes
- Overall Width 8 in
- Number of Stirring Positions 1
- Plate Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velp Scientific
- MFR # SA20510554
- Zoro # G502695374
- Country of Origin Italy
- Category Stirrers
Dimensions
Overall Width | 8 in |
Plate Length | 7 in |
Overall Height | 3.7 in |
Overall Length | 13.5 in |
Plate Width | 7 in |
Details
Voltage | 115 |
Item | Hot Plate Stirrer |
Auto Shutoff | Yes |
Number of Stirring Positions | 1 |
Plate Shape | Square |
Variable Speed | Yes |
Watts | 800 W |
Load Capacity - Metric | 15 L |
Speed | 50 to 1500 rpm |
Plate Material | Ceramic |
Temp. Range (F) | Room Temperature to 1022 Degrees |
Temp. Range (C) | Room Temperature to 550 Degrees C |
Resists | Acids, Bases, Solvents |
Digital/Analog | Digital |
Includes | Magnetic Stir Bar 8 mm Dia by 40 mm Length, Temperature Probe AISI 316 Ti Ø3 mm |
Includes Timer | No |
Hot Plate Item | Hot Plate Stirrer |
Load Capacity - English | 4 gal |
Description
Hot Plate Stirrer, Temp. Range (C) Room Temperature to 550 Degrees C, Temp. Range (F) Room Temperature to 1022 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 4 gal, Load Capacity - Metric 15 L, Overall Height 3.7 in, Overall Length 13.5 in, Overall Width 8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 50 to 1500 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 115, 800 W Watts, Resists Acids, Bases, Solvents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- DYNALON Clear 500mL Wash Bottle, 5 Pack (506915-0006)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- VWR 7X7 Cer 984Vw7Csteus 0-1600Rpm 230V-Ac Hotplate Stirrer (97042-682)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- Velp Scientific Stirrers